- Female Coupler x Male NPT
- 1 1/2" Size
- Stainless Steel Material
- Nitrile Rubber Seal
- 250 psi Max. Operating Pressure
applications
- Designed for use with liquids consult Dixon for specific recommendations
features
- Precision machined to rigid tolerances
- Stainless pins will not rust or bind providing great strength and safety
- Recess holds gasket firmly in place ensures proper placement
| Fitting Description | Straight |
| Seal Material | Buna-N |
| Male Thread | 1 1/2 in |
| Coupling Type | Type B Coupler |
| Seal | Nitrile Rubber |
| Size | 1 1/2 in |
| Size Designation | 1 1/2 in |
| Material | 316 Stainless Steel |
| Type | Andrews |
| Operating Pressure [Max] | 250 PSI |
| End Type | Male Pipe |
| Connection Type | Female Coupler x Male NPT |
| Weight | 1.4 LB |
-
Prop 65


