- Female Coupler x Hose Shank
- 1 1/2" Size
- Aluminum Material
- Nitrile Rubber Seal
- 250 psi Max Operating Pressure
applications
- Designed for use with liquids consult Dixon for specific recommendations
features
- Precision machined to rigid tolerancesStainless pins will not rust or bind providing great strength and safetyRecess holds gasket firmly in place ensures proper placementLong shank design allows proper banding thus eliminating the major cause of hose damage
| Seal | Nitrile Rubber |
| Coupling Type | Type C Coupler |
| Size | 1 1/2 in |
| Connection Type | Female Coupler x Hose Shank |
| Size Designation | 1 1/2 in |
| Material | 356T6 Aluminum |
| Seal Material | Buna-N |
| Operating Pressure [Max] | 250 PSI |
| Type | Andrews |
| End Type | Hose Shank |
| Fitting Description | Straight |
| Weight | 0.81 LB |
-
Prop 65


