- Female Coupler x Hose Shank
- 1 1/2" Size
- Stainless Steel Material
- Nitrile Rubber Seal
- 250 psi Max Operating Pressure
applications
- Designed for use with liquids consult Dixon for specific recommendations
features
- Precision machined to rigid tolerancesStainless pins will not rust or bind providing great strength and safetyRecess holds gasket firmly in place ensures proper placementLong shank design allows proper banding thus eliminating the major cause of hose damage
| Coupling Type | Type C Coupler |
| Type | Andrews |
| Size Designation | 1 1/2 in |
| Fitting Description | Straight |
| Connection Type | Female Coupler x Hose Shank |
| Size | 1 1/2 in |
| Seal | Nitrile Rubber |
| End Type | Hose Shank |
| Seal Material | Buna-N |
| Material | 316 Stainless Steel |
| Operating Pressure [Max] | 250 PSI |
| Weight | 1.63 LB |
-
Prop 65


