- 356T6 Aluminum Type DP Dust Plug
- Size 1 1/2"
caution
- The working range knob is designed to permit outlet pressures within their full range. Pressure adjustments beyond this range are also possible because the knob is not a limiting device.
| Size | 1 1/2 in |
| Material | PVC |
| Size Designation | 1 1/2 in |
| DIXON PART # | 150-DP-AL |
| Type | Type DP Dust Plug |
| Weight | 0.26 LB |
-
Prop 65


