Dixon Valve & Coupling
150-DP-ALH
Dixon/Boss-Lock Cam & Groove Type DP Dust Plug
Item #101893256
-
Prop 65
- Aluminum Type DP Dust Plug
- Size 1 1/2"
caution
- Use only factory-supplied replacement bolts
- Do not lubricate nuts and bolts
| Size Designation | 1 1/2 in |
| Material | Aluminum Hardcoat |
| Type | Type DP Dust Plug |
| Size | 1 1/2 in |
| Weight | 0.27 LB |
-
Prop 65

