Dixon Valve & Coupling
150-DP-PM
Dixon/Boss-Lock Cam & Groove Type DP Dust Plug
Item #101881651
-
Prop 65
- Iron Type DP Dust Plug
- Size 1 1/2"
| Size Designation | 1 1/2 in |
| Type | Type DP Dust Plug |
| Material | Iron |
| Weight | 0.721 LB |
-
Prop 65

