- 1 1/2" Stainless Steel Dust Plug
caution
- Not recommended for fuel line applications.
| Size Designation | 1 1/2 in |
| Material | 316 Stainless Steel |
| Size | 1 1/2 in |
| Weight | 0.66 LB |
| Size Designation | 1 1/2 in |
| Material | 316 Stainless Steel |
| Size | 1 1/2 in |
| Weight | 0.66 LB |