- Adapter x Male NPT
- 1 1/2" Size
- Stainless Steel Material
- 250 psi Max. Operating Pressure
applications
- Designed for use with liquids consult Dixon for specific recommendations
features
- Produced to interchange with all product produced to commercial item description A-A-59326D
| Size | 1 1/2 in |
| Size Designation | 1 1/2 in |
| Type | Andrews, Boss-Lock |
| Material | 316 Stainless Steel |
| Fitting Description | Straight |
| Operating Pressure [Max] | 250 PSI |
| End Type | Male Pipe |
| Weight | 1.31 LB |
-
Prop 65


