Dixon Valve & Coupling
150-G-TEV
Dixon/Boss-Lock/EZ Boss-Lock Cam & Groove Encapsulated Gasket
Item #101917740
-
Prop 65
- Cam and Groove Gasket
- Size 1 1/2"
- PTFE Encapsulated Viton®
- Translucent
- Black
features
- Teflon® encapsulated viton core
| Size Designation | 1 1/2 in |
| Material | PTFE (FEP) Encapsulated FKM-A |
| Size | 1 1/2 in, 40 mm |
| Temperature Range [Max] | 200 °F |
| Color | Translucent, Black |
| Operating Pressure [Max] | 125 PSI |
| Type | Cam and Groove Gasket |
| Weight | 4.134 LB |
-
Prop 65

