- 1 1/2" Size
- FKM-A Material
- Geen Color
features
- Green gasket
| Color | Green |
| Size Designation | 1 1/2 in |
| Material | FKM-A |
| Type | Cam and Groove Gasket |
| Size | 1 1/2 in, 40 mm |
| Weight | 0.03 LB |
-
Prop 65
| Color | Green |
| Size Designation | 1 1/2 in |
| Material | FKM-A |
| Type | Cam and Groove Gasket |
| Size | 1 1/2 in, 40 mm |
| Weight | 0.03 LB |
Prop 65