Designed to prevent hose stress due to twisting during assemblyCompact design provides ease of assembly in confining areasFemale NPSM swivel seals on a 30 seat
Fitting Angle
90°, Swivel
No. of Ends
2
End Types
NPTF & NPSM
Male Thread
NPTF
Female Thread Size
3/4-14
Fitting Type
Pipe Swivel Adapter
Female Thread
NPSM
Adapter Type
NPTF x NPSM
Operating Pressure [Max]
2000 PSI
Male Thread Size
1-11 1/2
Finish
Zinc Plated
Working Pressure
2000 PSI
End Type
Female x Male
Shape
Elbow
Material
Zinc Plated Steel
Weight
1.197 LB
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back