Designed to prevent hose stress due to twisting during assemblyCompact design provides ease of assembly in confining areasFemale NPSM swivel seals on a 30 seat
End Types
NPTF & NPSM
Male Thread
NPTF
Adapter Type
NPTF x NPSM
Fitting Angle
90°, Swivel
Female Thread
NPSM
End Type
Female x Male
No. of Ends
2
Material
Zinc Plated Steel
Fitting Type
Pipe Swivel Adapter
Finish
Zinc Plated
Working Pressure
2000 PSI
Female Thread Size
1-11 1/2
Male Thread Size
1-11 1/2
Operating Pressure [Max]
2000 PSI
Shape
Elbow
Weight
0.82 LB
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back