Skip to content Skip to navigation menu
90° Female NPTF x Female NPSM Swivel Zinc Plated Steel Nut Elbow

1502-16-16

90° Female NPTF x Female NPSM Swivel Zinc Plated Steel Nut Elbow
Item #104489486
  • Female x Female End Type
90° Female NPTF x Female NPSM Swivel Zinc Plated Steel Nut Elbow
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • Female x Female End Type

features

  • Designed to prevent hose stress due to twisting during assemblyCompact design provides ease of assembly in confining areasFemale NPSM swivel seals on a 30 seat
End Types NPTF & NPSM
Female Thread Size 1-11 1/2 x 1-11 1/2
Female Thread NPTF, NPSM
End Type Female x Female
Operating Pressure [Max] 2000 PSI
Fitting Type Pipe Swivel Adapter
Adapter Type NPTF x NPSM
Shape Elbow
Finish Zinc Plated
No. of Ends 2
Fitting Angle 90°, Swivel
Material Zinc Plated Steel
Working Pressure 2000 PSI
Weight 1.24 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison