applications
- Designed for use with liquids consult Dixon for specific recommendations
| Size Designation | 1 1/2 in |
| Material | 356T6 Aluminum |
| Operating Pressure [Max] | 250 PSI |
| Connection Type | Socket Weld to Schedule 40 Pipe |
| Fitting Description | Adapters for Welding |
| End Type | Weld |
| Size | 1 1/2 in |
| Weight | 1.0 LB |

