- 316 Stainless Steel Lockable Dust Cap
- Size 1 1/2"
| Material | 316 Stainless Steel |
| Included | Cam & Groove Gasket, Locking Handle For Dixon Cam & Groove Dust Caps, 150-P |
| Seal | Nitrile Rubber |
| Type | Lockable Dust Cap |
| Size Designation | 1 1/2 in |
| Seal Material | Buna-N |
| Size | 1 1/2 in |
| Weight | 1.95 LB |
-
Prop 65


