- Double Ear Clamp
- 19/32" Norminal Size
- 0.551" Closed I.D.
- 0.669" Opened I.D.
- 0.315" Band Width
| Closed I.D. | 0.551 in |
| Size | 19/32 in |
| Nominal Size | 19/32 in |
| Material | 304 Stainless Steel |
| Open I.D. | 0.669 in |
| Width | 0.32 in |
| Style | Pinch-On Double Ear Clamp |
| Band Width | 0.315 in |
| Weight | 0.007 LB |
-
Prop 65


