- 5/8" Double Ear Hose Clamp
- Zinc Plated 1/4" Steel Band
| Open I.D. | 0.709 in |
| Style | Double Ear Clamps |
| Material | Zinc Plated Steel |
| Closed I.D. | 0.591 in |
| Size | 5/8 in |
| Nominal Size | 5/8 in |
| Width | 0.32 in |
| Weight | 0.012 LB |
-
Prop 65
| Open I.D. | 0.709 in |
| Style | Double Ear Clamps |
| Material | Zinc Plated Steel |
| Closed I.D. | 0.591 in |
| Size | 5/8 in |
| Nominal Size | 5/8 in |
| Width | 0.32 in |
| Weight | 0.012 LB |
Prop 65