- Double Ear Clamp
- 5/8" Norminal Size
- 0.591" Closed I.D.
- 0.709" Opened I.D.
- 0.315" Band Width
| Nominal Size | 5/8 in |
| Size | 5/8 in |
| Closed I.D. | 0.591 in |
| Open I.D. | 0.709 in |
| Style | Pinch-On Double Ear Clamp |
| Material | 304 Stainless Steel |
| Width | 0.32 in |
| Band Width | 0.315 in |
| Weight | 0.008 LB |
-
Prop 65


