- Welding Hose Coupling
- For 1/4" ID Hose
- 9/16" Right NF Thread
| Overall Length | N/A |
| Thread Direction | Right Hand |
| Barbed Length | 0.97 in |
| Hose I.D. | 1/4 in |
| Stem Length | 1.43 in |
| Pipe Size | N/A |
| Hex Size | 11/16 in |
| Fitting Description | Welding Hose Coupling |
| Weight | 0.062 LB |
-
Prop 65


