applications
- Designed for use with liquids consult Dixon for specific recommendations
compliances
- 0
| Size | 1 1/2 x 2 in, 40 x 50 mm |
| Type | N/A |
| Size Designation | 1 1/2 in x 2 in |
| End Type | Adaptador |
| Material | 356T6 Aluminum |
| Fitting Description | Straight |
| Operating Pressure [Max] | 250 PSI |
| Weight | 0.49 LB |
-
Prop 65


