- Brass Material
- Male x Male End Type
| Male Thread | Right UNF x Right UNF |
| End Type | Male x Male |
| Length | 1.25 in |
| Hex Size | 11/16 in |
| Shape | Adapter |
| Male Thread Size | 9/16-18 x 9/16 18 |
| Material | Brass |
| Weight | 0.069 LB |
| Male Thread | Right UNF x Right UNF |
| End Type | Male x Male |
| Length | 1.25 in |
| Hex Size | 11/16 in |
| Shape | Adapter |
| Male Thread Size | 9/16-18 x 9/16 18 |
| Material | Brass |
| Weight | 0.069 LB |