- Bronze Material
features
- Prevents hose twisting or kinking
| Seal | Nitrile Rubber |
| Material | Bronze |
| Type | Swivel/Breakaway |
| Size | 1 1/2 in |
| Weight | 1.775 LB |
-
Prop 65
| Seal | Nitrile Rubber |
| Material | Bronze |
| Type | Swivel/Breakaway |
| Size | 1 1/2 in |
| Weight | 1.775 LB |
Prop 65