Dixon Valve & Coupling
158-0904
SUPERSEDED TO DIXO_1580904C, MTRL - 112825605
Item #106188794
-
Prop 65
- Welding Hose Adapter w/ 9/16" Left NF Thread x 1/4" Male Pipe
| Barbed Length | N/A |
| Pipe Size | 0.25 in |
| Thread Direction | Left Hand |
| Overall Length | 1.3 in |
| Hex Size | 5/8 in |
| Fitting Description | Welding Hose Adapter |
| Stem Length | N/A |
| Weight | 0.058 LB |
-
Prop 65

