features
- Economical fitting resists mechanical pullout
- Easy to disassemble and may be reassembled repeatedly for a leak-proof connection
| Male Thread Size | 7/16-20 |
| Thread Size | 7/16-20 |
| Pipe Size | 1/4 in |
| No. of Ends | 2 |
| Material | Brass |
| Fitting Type | Elbow |
| Temperature Range [Max] | 250 °F |
| Operating Pressure [Max] | 1400 PSI |
| Working Pressure | 1400 PSI |
| Tube Size | 1/4 in |
| Temperature Range [Min] | -65 °F |
| Thread Type | Straight |
| Style | SAE 45º Flare Elbow |
| Shape | Elbow |
| Fitting Angle | 45° |
| Thread | Straight |
| Weight | 0.07 LB |
-
Prop 65


