- 1 Bevel(m)
- Long Threaded Bevel Seat Ferrule
- 304 Stainless Steel
applications
- Food
- Dairy
- Beverage
compliances
- 0
| Material | 304 Stainless Steel |
| Bevel | 1 Bevel(m) |
| Weight | 0.17 LB |
-
Prop 65
| Material | 304 Stainless Steel |
| Bevel | 1 Bevel(m) |
| Weight | 0.17 LB |
Prop 65