Dixon Valve & Coupling
15A-G400
SUPERSEDED TO DIXO_15A-G400, MTRL - 113625085
Item #101931782
-
Prop 65
- 4 Bevel(m)
- Long Threaded Bevel Seat Ferrule
- 304 Stainless Steel
applications
- Food
- Dairy
- Beverage
compliances
- 0
| Material | 304 Stainless Steel |
| I.D. | 3.834 in |
| Bevel | 4 Bevel(m) |
| Length | 1 3/4 in |
| Weight | 1.4 LB |
-
Prop 65

