- 1 Bevel(m)
- Long Threaded Bevel Seat Ferrule
- 316L Stainless
applications
- Food
- Dairy
- Beverage
compliances
- 0
| Bevel | 1 Bevel(m) |
| Material | 316L Stainless Steel |
| Weight | 0.36 LB |
-
Prop 65
| Bevel | 1 Bevel(m) |
| Material | 316L Stainless Steel |
| Weight | 0.36 LB |
Prop 65