Dixon Valve & Coupling
15A-R400
SUPERSEDED TO DIXO_15A-R400, MTRL - 102806737
Item #101844673
-
Prop 65
- 4 Bevel(m)
- Long Threaded Bevel Seat Ferrule
- 316L Stainless
applications
- Food
- Dairy
- Beverage
compliances
- 0
| Bevel | 4 Bevel(m) |
| I.D. | 3.834 in |
| Material | 316L Stainless Steel |
| Length | 1 3/4 in |
| Weight | 1.62 LB |
-
Prop 65

