- 50 ft Length
| Color | Red |
| Burst Pressure | 600 PSI @ 70° F |
| Bowl Size | 1 1/2 in |
| Operating Pressure [Max] | 200 PSI at Ambient Temperature 70 °F |
| Coupling Type | Aluminum Expansion Ring, Rocker Lug |
| Hose Size | 1 1/2 in |
| Thread | NPSH |
| Length | 50 ft |
| Weight | 53.0 LB |
| Color | Red |
| Burst Pressure | 600 PSI @ 70° F |
| Bowl Size | 1 1/2 in |
| Operating Pressure [Max] | 200 PSI at Ambient Temperature 70 °F |
| Coupling Type | Aluminum Expansion Ring, Rocker Lug |
| Hose Size | 1 1/2 in |
| Thread | NPSH |
| Length | 50 ft |
| Weight | 53.0 LB |