Dixon Valve & Coupling
15TRF-G150
SUPERSEDED TO DIXO_15TRF-G150, MTRL - 120088681
Item #101931703
-
Prop 65
- 1 1/2 Bevel(f)
- Short Threaded Bevel Seat Ferrule
- 304 Stainless Steel
applications
- Food
- Dairy
- Beverage
compliances
- 0
| I.D. | 0.718 in |
| Bevel | 1 1/2 Bevel(f) |
| Material | 304 Stainless Steel |
| Length | 1.370 in |
| Weight | 0.15 LB |
-
Prop 65

