Dixon Valve & Coupling
15TRF-G200
Sanitary Short Threaded Bevel Seat Ferrule
Item #101931459
-
Prop 65
- 2 Bevel(f)
- Short Threaded Bevel Seat Ferrule
- 304 Stainless Steel
applications
- Food
- Dairy
- Beverage
compliances
- 0
| Material | 304 Stainless Steel |
| Bevel | 2 Bevel(f) |
| I.D. | 1.87 in |
| Length | 3/4 in |
| Weight | 0.305 LB |
-
Prop 65

