Dixon Valve & Coupling
15TRF-G250
SUPERSEDED TO DIXO_15TRF-G250, MTRL - 120088696
Item #101931307
-
Prop 65
- 2 1/2 Bevel(f)
- Short Threaded Bevel Seat Ferrule
- 304 Stainless Steel
applications
- Food
- Dairy
- Beverage
compliances
- 0
| Material | 304 Stainless Steel |
| Bevel | 2 1/2 Bevel(f) |
| Length | 7/8 in |
| I.D. | 2.37 in |
| Weight | 0.486 LB |
-
Prop 65

