Dixon Valve & Coupling
15TRF-G300
SUPERSEDED TO DIXO_15TRF-G300, MTRL - 111928413
Item #101932092
-
Prop 65
- 3 Bevel(f)
- Short Threaded Bevel Seat Ferrule
- 304 Stainless Steel
applications
- Food
- Dairy
- Beverage
compliances
- 0
| Length | 0.906 in |
| Material | 304 Stainless Steel |
| I.D. | 2.87 in |
| Bevel | 3 Bevel(f) |
| Weight | 0.65 LB |
-
Prop 65

