Dixon Valve & Coupling
15TRF-R400
Sanitary Short Threaded Bevel Seat Ferrule
Item #101810023
-
Prop 65
- 4 Bevel(f)
- Short Threaded Bevel Seat Ferrule
- 316L Stainless
applications
- Food
- Dairy
- Beverage
compliances
- 0
| I.D. | 3.834 in |
| Material | 316L Stainless Steel |
| Length | 1.031 in |
| Bevel | 4 Bevel(f) |
| Weight | 1.205 LB |
-
Prop 65

