Dixon Valve & Coupling
15W-G100
Sanitary Heavy Tank Spud Threaded Bevel Seat Ferrule
Item #101844670
-
Prop 65
- 1 Bevel(m)
- Heavy Tank Spud Threaded Bevel Seat Ferrule
- 304 Stainless Steel
applications
- Food
- Dairy
- Beverage
compliances
- 0
| Bevel | 1 Bevel(m) |
| Material | 304 Stainless Steel |
| Weight | 0.3 LB |
-
Prop 65

