Dixon Valve & Coupling
15W-G150
Sanitary Heavy Tank Spud Threaded Bevel Seat Ferrule
Item #101848343
-
Prop 65
- 1 1/2 Bevel(m)
- Heavy Tank Spud Threaded Bevel Seat Ferrule
- 304 Stainless Steel
applications
- Food
- Dairy
- Beverage
compliances
- 0
| Length | 1 5/8 in |
| Bevel | 1 1/2 Bevel(m) |
| I.D. | 1.37 in |
| Material | 304 Stainless Steel |
| O.D. | 1.75 in |
| Weight | 0.436 LB |
-
Prop 65

