Dixon Valve & Coupling
15W-G200
Sanitary Heavy Tank Spud Threaded Bevel Seat Ferrule
Item #101784361
-
Prop 65
- 2 Bevel(m)
- Heavy Tank Spud Threaded Bevel Seat Ferrule
- 304 Stainless Steel
applications
- Food
- Dairy
- Beverage
compliances
- 0
| O.D. | 2.312 in |
| Material | 304 Stainless Steel |
| I.D. | 1.87 in |
| Length | 1 3/4 in |
| Bevel | 2 Bevel(m) |
| Weight | 0.665 LB |
-
Prop 65

