Dixon Valve & Coupling
15W-G400
Sanitary Heavy Tank Spud Threaded Bevel Seat Ferrule
Item #101798113
-
Prop 65
- 4 Bevel(m)
- Heavy Tank Spud Threaded Bevel Seat Ferrule
- 304 Stainless Steel
applications
- Food
- Dairy
- Beverage
compliances
- 0
| Material | 304 Stainless Steel |
| Bevel | 4 Bevel(m) |
| I.D. | 3.834 in |
| Length | 2 1/8 in |
| O.D. | 4.25 in |
| Weight | 1.62 LB |
-
Prop 65

