Dixon Valve & Coupling
15W-R150
Sanitary Heavy Tank Spud Threaded Bevel Seat Ferrule
Item #102201821
-
Prop 65
- 1 1/2 Bevel(m)
- Heavy Tank Spud Threaded Bevel Seat Ferrule
- 316L Stainless
applications
- Food
- Dairy
- Beverage
compliances
- 0
| Bevel | 1 1/2 Bevel(m) |
| Material | 316L Stainless Steel |
| I.D. | 1.37 in |
| Length | 1 5/8 in |
| O.D. | 1.75 in |
| Weight | 0.495 LB |
-
Prop 65

