Dixon Valve & Coupling
15W-R300
Sanitary Heavy Tank Spud Threaded Bevel Seat Ferrule
Item #101799466
-
Prop 65
- 3 Bevel(m)
- Heavy Tank Spud Threaded Bevel Seat Ferrule
- 316L Stainless
applications
- Food
- Dairy
- Beverage
compliances
- 0
| O.D. | 3.375 in |
| Bevel | 3 Bevel(m) |
| I.D. | 2.87 in |
| Material | 316L Stainless Steel |
| Length | 1.812 in |
| Weight | 0.92 LB |
-
Prop 65

