Dixon Valve & Coupling
15WL-G200
Sanitary Light Tank Spud Threaded Bevel Seat Ferrule
Item #101811035
-
Prop 65
- 2 Bevel(m)
- Light Tank Spud Threaded Bevel Seat Ferrule
- 304 Stainless Steel
applications
- Food
- Dairy
- Beverage
compliances
- 0
| Bevel | 2 Bevel(m) |
| Material | 304 Stainless Steel |
| I.D. | 1.87 in |
| Length | 2 1/2 in |
| Weight | 0.54 LB |
-
Prop 65

