Dixon Valve & Coupling
15WL-G300
Sanitary Light Tank Spud Threaded Bevel Seat Ferrule
Item #101848280
-
Prop 65
- 3 Bevel(m)
- Light Tank Spud Threaded Bevel Seat Ferrule
- 304 Stainless Steel
applications
- Food
- Dairy
- Beverage
compliances
- 0
| Material | 304 Stainless Steel |
| Length | 3 in |
| Bevel | 3 Bevel(m) |
| I.D. | 2.87 in |
| Weight | 1.065 LB |
-
Prop 65

