Dixon Valve & Coupling
15WL-R150
Sanitary Light Tank Spud Threaded Bevel Seat Ferrule
Item #103426556
-
Prop 65
- 1 1/2 Bevel(m)
- Light Tank Spud Threaded Bevel Seat Ferrule
- 316L Stainless
applications
- Food
- Dairy
- Beverage
compliances
- 0
| Material | 316L Stainless Steel |
| Bevel | 1 1/2 Bevel(m) |
| Length | 2 1/4 in |
| I.D. | 1.37 in |
| Weight | 0.46 LB |
-
Prop 65

