Dixon Valve & Coupling
15WL-R250
Sanitary Light Tank Spud Threaded Bevel Seat Ferrule
Item #103680428
-
Prop 65
- 2 1/2 Bevel(m)
- Light Tank Spud Threaded Bevel Seat Ferrule
- 316L Stainless
applications
- Food
- Dairy
- Beverage
compliances
- 0
| Length | 2 3/4 in |
| Material | 316L Stainless Steel |
| Bevel | 2 1/2 Bevel(m) |
| I.D. | 2.37 in |
| Weight | 0.72 LB |
-
Prop 65

