- Industrial Hydraulic Quick Connect Fitting
- Steel
- Female/Female
| Connection Type | Female/Female |
| Type | Adapter |
| Female Thread | 1/2 in NPT |
| Operating Pressure [Max] | 6000 psi |
| Body Material | Steel |
| Female Quick | 1/2 in |
| Weight | 0.81 LB |
-
Prop 65
| Connection Type | Female/Female |
| Type | Adapter |
| Female Thread | 1/2 in NPT |
| Operating Pressure [Max] | 6000 psi |
| Body Material | Steel |
| Female Quick | 1/2 in |
| Weight | 0.81 LB |
Prop 65