- Single Bolt Clamp
- 2 24/64 to 2 32/64 Hose O.D. Range
- Plated Iron
| Hose O.D. Range | 2 24/64 to 2 32/64 |
| Material | Plated Iron |
| Locking Type | Single Bolt |
| Torque | 12 ft lb |
| Type | Single Bolt Clamp |
| Weight | 0.31 LB |
-
Prop 65
| Hose O.D. Range | 2 24/64 to 2 32/64 |
| Material | Plated Iron |
| Locking Type | Single Bolt |
| Torque | 12 ft lb |
| Type | Single Bolt Clamp |
| Weight | 0.31 LB |
Prop 65