- Tubing
- 1/2" Tube O.D.
- 0.320" Tube I.D.
- 50' Long
- 140 psi Working Pressure
features
- Excellent memory flexibility and resistance to kinkingUV stabilized
| Shape | Tubing |
| Operating Pressure | 140 psi |
| Color | Natural |
| Temperature Range [Min] | -40 °F |
| Wall Thickness | 0.09 in |
| Tube OD | 1/2 in |
| Tube I.D. | 0.32 in |
| Tube O.D. | 1/2 in |
| Temperature Range [Max] | 165 °F |
| Inch/Metric | Inch |
| Material | Polyurethane |
| Length | 50 ft roll |
| Operating Pressure [Max] | 175 PSI at 75 °F |
| Weight | 2.92 LB |
-
Prop 65


