- Brass Material
- 3/8 x 1/4 in Tube Size
applications
- Use with copper aluminum and thermoplastic tubing Manufactured for low and medium pressure tubing connection work where excessive vibration or tube movement is not involved.
| Tube Size | 3/8 x 1/4 in |
| Material | Brass |
| Temperature Range [Min] | -65 °F |
| Shape | Tee |
| End Type | Tube x Tube |
| Operating Pressure [Max] | 200 PSI |
| Weight | 0.12 LB |

