- Brass Material
- 1/2 x 3/8 in Tube Size
applications
- Use with copper aluminum and thermoplastic tubing Manufactured for low and medium pressure tubing connection work where excessive vibration or tube movement is not involved.
| Operating Pressure [Max] | 200 PSI |
| Tube Size | 1/2 x 3/8 in |
| Temperature Range [Min] | -65 °F |
| End Type | Tube x Tube |
| Material | Brass |
| Shape | Tee |
| Weight | 0.25 LB |

