- Brass Material
- 0.88 in Length
| Material | Brass |
| End Type | Male x Male |
| Shape | Nipple |
| Male Thread Size | 1/4 in |
| Male Thread | NPT |
| Length | 0.88 in |
| Weight | 0.021 LB |
| Material | Brass |
| End Type | Male x Male |
| Shape | Nipple |
| Male Thread Size | 1/4 in |
| Male Thread | NPT |
| Length | 0.88 in |
| Weight | 0.021 LB |